text.skipToContent text.skipToNavigation

3M Coverall 4540+ White S


Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6) Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement 3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks EN 1073-2 nuclear particulate hold out

Article number 4540S3M
Resistant to chemicals Yes
Fluid tight Yes
Water repellent Yes
Brand 3M
Packed per 1

Specifications

Resistant to chemicals Yes
Fluid tight Yes
Water repellent Yes
Brand 3M

Description

Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6) Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement 3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks EN 1073-2 nuclear particulate hold out

Article numbers

Article number 4540S3M
EAN 4046719401697
UBB 500614562600
UNSPSC 46181503
Manufacturer article nr  4540S
Do not close this page. This message will disappear, when the page is fully loaded.