text.skipToContent text.skipToNavigation

3M Coverall 4535 4535 L Multicolour L


Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments 2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Packed per 1

Description

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments 2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Article numbers

Article number 4535BL3M
EAN 4046719401994
UBB 500614561792
UNSPSC 46181503
Manufacturer article nr  4535BL
Do not close this page. This message will disappear, when the page is fully loaded.