text.skipToContent text.skipToNavigation

Tyrolit Fleece Roll Aluminum Oxide Premium Universal 100mm x 10m


Article number 0R151119
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Brand Tyrolit
Weight per piece (g) 390
Commodity code
Type Fleece Roll

Article numbers

Article number 0R151119
EAN 9003171206821
UBB 500512859439
UNSPSC 31191500
Manufacturer article nr  120682
Do not close this page. This message will disappear, when the page is fully loaded.