text.skipToContent text.skipToNavigation

3M Accessories S212


ATEX Tested- Assessed in accordance with the requirements of the ATEX directive and in accordance with EN13463-1 for nonelectrical equipment*. Suitable for use in IIB 2GD environments under certain conditions. *Valid only when fitted with a 3M™ 308-00-72P Antistatic Compressed Air Supply Tube. Quick and Easy Maintenance- Easy to maintain, spare parts are quick, easy and intuitive to replace. Cool and Comfortable- Lightweight and balanced system with a constant flow of air across the face for a cooler and more comfortable wear Adjustable Airflow- Lockable airflow adjustment knob giving you full control of a range of input pressure. Double Action Couplings- Help to minimise the risk of accidental disconnection during use giving you enhanced confidence in protection. Stainless Steel CAST Connection, offering improved corrosion resistance in tough conditions. Flow Check Bag FCB-01- The S-200+ includes a Flow Check Bag allowing you to conduct a simple pre-use check to ensure that the correct amount of air is being delivered - giving you peace of mind. Top Performance- Tested and approved to EN 14594:2005. Meets the highest level of protection, Class 4B for continuous flow supplied air respirators when fitted to a full face mask. Easy Movement- Low profile, narrow-bore breathing tube for ease of movement. Helps to reduce interference with your work. Easy to Connect- Robust, proven bayonet connection to the facepiece and filter provides easy fitting with confidence of security

Packed per 1

Description

ATEX Tested- Assessed in accordance with the requirements of the ATEX directive and in accordance with EN13463-1 for nonelectrical equipment*. Suitable for use in IIB 2GD environments under certain conditions. *Valid only when fitted with a 3M™ 308-00-72P Antistatic Compressed Air Supply Tube. Quick and Easy Maintenance- Easy to maintain, spare parts are quick, easy and intuitive to replace. Cool and Comfortable- Lightweight and balanced system with a constant flow of air across the face for a cooler and more comfortable wear Adjustable Airflow- Lockable airflow adjustment knob giving you full control of a range of input pressure. Double Action Couplings- Help to minimise the risk of accidental disconnection during use giving you enhanced confidence in protection. Stainless Steel CAST Connection, offering improved corrosion resistance in tough conditions. Flow Check Bag FCB-01- The S-200+ includes a Flow Check Bag allowing you to conduct a simple pre-use check to ensure that the correct amount of air is being delivered - giving you peace of mind. Top Performance- Tested and approved to EN 14594:2005. Meets the highest level of protection, Class 4B for continuous flow supplied air respirators when fitted to a full face mask. Easy Movement- Low profile, narrow-bore breathing tube for ease of movement. Helps to reduce interference with your work. Easy to Connect- Robust, proven bayonet connection to the facepiece and filter provides easy fitting with confidence of security

Article numbers

Article number 9W608631
EAN 4046719882205
UBB 500694320168
UNSPSC 46180000
Manufacturer article nr  S212
Do not close this page. This message will disappear, when the page is fully loaded.