text.skipToContent text.skipToNavigation

Klingspor KL 361 JF Finishing Paper Roll Corundum 40 Grit Close Coat 40mm x 25m


Article number 4L135950
Width 40
Type Roll
Length (m) 25000
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 40
Brand Klingspor
Packed per 1

Specifications

Width 40
Type Roll
Length (m) 25000
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 40
Brand Klingspor
Weight per piece (g) 1011
Commodity code
Model KL 361 JF
Type Finishing Paper Roll

Article numbers

Article number 4L135950
EAN 4014855064779
UBB 500513303270
UNSPSC 27110000
Manufacturer article nr  4201
Do not close this page. This message will disappear, when the page is fully loaded.