text.skipToContent text.skipToNavigation

Klingspor PS 11 C Abrasive Sheet Silicon Carbide 100 Grit Close Coat 230 x 280mm


Article number S0000.000.100
Width 230
Type Rectangle
Length (m) 280
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (m) 280
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Suitable for stone Yes
Suitable for paint Yes
Suitable for glass Yes
Granulation according to CAMI 100
Hole pattern None
Suitable for filler Yes
Brand Klingspor
Weight per piece (g) 22.2
Commodity code
Model PS 11 C
Type Abrasive Sheet

Article numbers

Article number S0000.000.100
EAN 4014855018635
UBB 404216232797
UNSPSC 27110000
Manufacturer article nr  2117
Do not close this page. This message will disappear, when the page is fully loaded.