text.skipToContent text.skipToNavigation

3M Abrasive sponge HI-FL L100xW68 mm fine hard


3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.Use 3M™ Standard Sponge for sanding shaped parts of furniture. Our thin, flexible and conformable abrasive sponges are available in three grits of silicon carbide.

Article number 631973M
Width 68
Shape Rectangle
Type Fine
Length (mm) 100
Brand 3M
Packed per 144
Full Box only

Specifications

Width 68
Shape Rectangle
Type Fine
Length (mm) 100
Brand 3M
Weight per piece (g) 5870.8
Commodity code

Description

3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.Use 3M™ Standard Sponge for sanding shaped parts of furniture. Our thin, flexible and conformable abrasive sponges are available in three grits of silicon carbide.

Article numbers

Article number 631973M
EAN 4046719251797
UBB 500614588456
UNSPSC 31191500
Manufacturer article nr  63197
Do not close this page. This message will disappear, when the page is fully loaded.