text.skipToContent text.skipToNavigation

Klingspor KM 613 Abrasive Mop Corundum 80 Grit 30500RPM 25 x 6 x 15mm


Article number 4C182165
Diameter
Width 15
Holding shaft (mm) 6
Granulation 80
Suitable for metal Yes
Brand Klingspor
Weight per piece (g) 18
Packed per 10
Full Box only

Specifications

Diameter 25
Width 15
Holding shaft (mm) 6
Granulation 80
Suitable for metal Yes
Brand Klingspor
Weight per piece (g) 18
Commodity code
Model KM 613
Type Abrasive Mop

Article numbers

Article number 4C182165
EAN 4014855495375
UBB 500513318120
UNSPSC 27110000
Manufacturer article nr  237496
Do not close this page. This message will disappear, when the page is fully loaded.