text.skipToContent text.skipToNavigation

Klingspor CS 310 X Sanding Belt Corundum 80 Grit Close Coat 50mm x 1.02m


Article number 9P037500
Width 50
Type Belt
Length (m) 1020
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 80
Packed per 25
Full Box only

Specifications

Width 50
Type Belt
Length (m) 1020
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 80
Hole pattern None
Brand Klingspor
Weight per piece (g) 48
Commodity code
Model CS 310 X
Type Sanding Belt

Article numbers

Article number 9P037500
EAN 4014855057870
UBB 500513208073
UNSPSC 27110000
Manufacturer article nr  49300
Do not close this page. This message will disappear, when the page is fully loaded.