text.skipToContent text.skipToNavigation

Klingspor KL 361 JF Finishing Paper Roll Corundum 180 Grit Close Coat 40mm x 25m


Article number 8O650228
Width 40
Type Roll
Length (m) 25000
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 180
Brand Klingspor
Packed per 1

Specifications

Width 40
Type Roll
Length (m) 25000
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 180
Brand Klingspor
Weight per piece (g) 440
Commodity code
Model KL 361 JF
Type Finishing Paper Roll

Article numbers

Article number 8O650228
EAN 4014855064847
UBB 500513302934
UNSPSC 27110000
Manufacturer article nr  4208
Do not close this page. This message will disappear, when the page is fully loaded.