text.skipToContent text.skipToNavigation

Tyrolit Fleece Roll Aluminum Oxide 50 Grit Fine Premium Universal 100mm x 10m


Article number 7F153220
Width 100
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Width 100
Type Roll
Length (m) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Granulation according to CAMI 50
Nonwoven fabric-fineness Fineness ultra fine
Brand Tyrolit
Weight per piece (g) 1080
Commodity code
Type Fleece Roll

Article numbers

Article number 7F153220
EAN 9003171206715
UBB 500512859272
UNSPSC 31191500
Manufacturer article nr  120671
Do not close this page. This message will disappear, when the page is fully loaded.