text.skipToContent text.skipToNavigation

Tyrolit Y-Cloth Belt Zircon Corundum 40 Grit Premium ZA-P43-PE JTS Connection 75mm x 2m


Article number 4K896735
Width 75
Type Belt
Length (m) 2000
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 40
Packed per 10
Full Box only

Specifications

Width 75
Type Belt
Length (m) 2000
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 40
Brand Tyrolit
Weight per piece (g) 219
Commodity code
Model PREMIUM***
Type Y-Cloth Belt

Article numbers

Article number 4K896735
EAN 9003177064692
UBB 500513996032
UNSPSC 27110000
Manufacturer article nr  706469
Do not close this page. This message will disappear, when the page is fully loaded.