text.skipToContent text.skipToNavigation

3,0X8MM

Specifications

Diameter 3 mm
Length 8 mm
Mandrel material Stainless steel
Brand Fabory
Head shape Countersunk head
Material body/mandrel Aluminium AlMg 3 / Stainless steel
Rivets end Open

Dimensions

D (mm) 3
Drill ø 3.1
Grip range 3.5-5.0
L (mm) 8
ø dk 6

Article numbers

Article number 34200.030.008
EAN 8715492974136
UBB 950369317314
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.