text.skipToContent text.skipToNavigation

Fischer exa 12/85 (12x186) zp bolt anchor


Article number 97746FIS
Diameter
Length
Wrench width (mm) 19
Length (m) 186
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Packed per 1

Specifications

Diameter M12
Length 33 mm
Wrench width (mm) 19
Length (m) 186
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 67
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 85
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Advised drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • kN = Recommended load in kN.
  • The allowable load is valid for 1 separate anchor, for cracked concrete (tensile zone) in the class C20/25, incl. partial safety factor γf= 1,4 and when the Scr, N and Ccr, N are not exceeded.
  • For the final calculations, it is mandatory to take into account the entire European Technical Approval (ETA), which is available on request.
  • ETA option only for M8-M20

Dimensions

d-D M12
do 12
Drill ø 12
hef 67
kN 9.9
L (mm) 33
Min. td 175
Plug length 182
s 19
tfix 85

Article numbers

Article number 97746FIS
EAN 4006209977460
UBB 500616713979
UNSPSC 31162101
Manufacturer article nr  97746
Do not close this page. This message will disappear, when the page is fully loaded.