text.skipToContent text.skipToNavigation

10MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 80
Info
  • Md max. = Maximum permissible torque
Commodity code
Packed per 1

Specifications

Diameter 10 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 80
Info
  • Md max. = Maximum permissible torque
Commodity code

Dimensions

d 10
d (H7) 10
d1 10
d2 16
D (mm) 10
L3 74

Standards

DIN 808-D

Article numbers

Article number 57560.100.016
EAN 8715492877086
UBB 203385061304
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.