text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt Micro 11 ESD 1, 11 pieces


Kraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of ≤ 109 Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process. Bits suitable for manual as well as power tool operations with electric screwdrivers (e.g. HIOS, Delvo, Sehan). Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Artikelnummer 0N204518
Oxxa Eco line Wera
Warennummer 82079030
Type Bit Set
Verpackt pro 1

Spezifikationen

Oxxa Eco line Wera
Warennummer 82079030
Type Bit Set

Beschreibung

Kraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of ≤ 109 Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process. Bits suitable for manual as well as power tool operations with electric screwdrivers (e.g. HIOS, Delvo, Sehan). Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Artikelnummern

Artikelnummer 0N204518
EAN 4013288168344
UBB 500729809854
UNSPSC 27110000
Hersteller Artikel Nr 05073670001
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.