text.skipToContent text.skipToNavigation

Wera Bit 867/4 KK 25 x 89


High quality bits for recessed TORX® screws. Ballpoint: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Numero articolo 5S385231
Größe Bit (mm)
Verschraubungssystem Andere
Gesamtlänge (mm) 89
Isolationsschutz 1000 V Nein
Geeignet für den Betrieb mit Schlag Nein
Confezionato per 1

Specifiche

Größe Bit (mm) 25
Verschraubungssystem Andere
Gesamtlänge (mm) 89
Isolationsschutz 1000 V Nein
Geeignet für den Betrieb mit Schlag Nein
Anschlussgröße 1/4 Zoll
Kugelverriegelung Nein
Mit Loch Nein
Zweiseitig Nein
Oxxa Eco line Wera

Descrizione

High quality bits for recessed TORX® screws. Ballpoint: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Numeri di articolo

Numero articolo 5S385231
EAN 4013288156006
UBB 500643446049
UNSPSC 31161507
Nr articolo produttore  05059703001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.