text.skipToContent text.skipToNavigation

Wera Bit 3851/4 PH1 x 89


High quality bits out of stainless steel for cross-recess screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Referência 81521.001.089
Größe Bit (mm)
Verschraubungssystem Andere
Gesamtlänge (mm) 89
Isolationsschutz 1000 V Nein
Geeignet für den Betrieb mit Schlag Nein
Embalado por 1

Especificações

Größe Bit (mm) 1
Verschraubungssystem Andere
Gesamtlänge (mm) 89
Isolationsschutz 1000 V Nein
Geeignet für den Betrieb mit Schlag Nein
Anschlussgröße 1/4 Zoll
Kugelverriegelung Nein
Mit Loch Nein
Größe des Anschlusses (mm) 4
Zweiseitig Nein
Typ des Kreuzkopfes Andere
Oxxa Eco line Wera

Descrição

High quality bits out of stainless steel for cross-recess screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Números do artigo

Referência 81521.001.089
EAN 4013288115485
UBB 500504483776
UNSPSC 31161507
Artigo do fabricante nr 05071081001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.