text.skipToContent text.skipToNavigation

Structural assembly set, fully threaded ISO metric thread EN 15048 Stahl Feuerverzinkt 8.8/8 M12X75

Specifications

Durchmesser M12
Länge 75 mm
Oxxa Eco line Fabory
Klasse 8.8/8
Antriebsart Hexagon
Kopfform Sechskantkopf
Material Stahl
Gewinderichtung Rechts
Oberfläche Feuerverzinkt
Gewinde Metrisches Gewinde
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • Compared to 'common' bolts ISO 4014/4017 (previously DIN 931/933) and nuts ISO 4032 (DIN 934), bolts and nuts according to EN 15048 are additionally marked with 'SB' (Structural Bolting), and the packaging is provided with the CE-mark.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.ISO metrisch

Dimensions

d-D M12
k 7.5
L (mm) 75
m (max.) 10.8
P 1.75
s 18

Standards

ISO 4017/4032
EN 15048

Article numbers

Article number 01415.120.075
EAN 8715494289566
UBB 500574467139
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.