text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, heavy duty, stainless spring steel DIN ≈1481 Stainless spring steel 2X20MM


Article number
Diameter
Length
Brand Fabory
Material Stainless spring steel
Weight per piece (g) 0.305
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Commodity code 7318240090
Packed per 1

Specifications

Diameter 2 mm
Length 20 mm
Brand Fabory
Material Stainless spring steel
Weight per piece (g) 0.305
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Commodity code 7318240090

Dimensions

a 0.35
d1 (max.) 2.4
d1 (min.) 2.3
d2 ≈ 1.5
D (mm) 2
L (mm) 20
s 0.4

Standards

NEN ≈2458
DIN ≈1481
BS ≈7060
ISO ≈8752

Article numbers

Article number 51428.020.020
EAN 8715492287380
UBB 950359389356
UNSPSC 31163201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.