text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 10X120MM


Article number
Diameter
Length
Brand Fabory
Material Spring steel
Material technical 420-560 HV30
Weight per piece (g) 44.3
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
    • V = minimum shear strength, double, in kN.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
      • These pins are used to connect two or more construction elements to each other.
      • They are highly suitable to absorb shear forces.
      • If these pins are employed with bolted joints the below arrangement should be used:
Packed per 25
Full Box only

Specifications

Diameter 10 mm
Length 120 mm
Brand Fabory
Material Spring steel
Material technical 420-560 HV30
Weight per piece (g) 44.3
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
    • V = minimum shear strength, double, in kN.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
      • These pins are used to connect two or more construction elements to each other.
      • They are highly suitable to absorb shear forces.
      • If these pins are employed with bolted joints the below arrangement should be used:
Commodity code 7318240090

Dimensions

a (min.) 2
d1 (max.) 10.8
d1 (min.) 10.5
d2 ≈ 6.5
D (mm) 10
L (mm) 120
s 2
V 70.16

Standards

ISO 8752
NEN 2458
BS 7060
DIN 1481

Article numbers

Article number 39100.100.120
EAN 8715492804891
UBB 950359044993
UNSPSC 31163201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.