text.skipToContent text.skipToNavigation

Fischer fhy m6


The fischer hollow-ceiling anchor FHY is an internal threaded anchor made of zinc-plated steel. The FHY is set into the drill hole by hand via the pre-positioned installation, and then driven in with the hammer until it is surface-flush with the building material. When applying the torque, the cone is pulled into the expansion sleeve. This expands in the cavity and in solid building materials it expands against the drill hole wall. The fischer hollow-ceiling anchor FHY is ideal for fixing pipelines, cable trays, and air lines in pre-stressed concrete hollow ceilings in indoor areas.

Numer artykułu
Durchmesser
Verschraubungssystem Andere
Min. Bohrlochtiefe (mm) 50
Länge (m) 37
Gewindeart Metrisch
Pakowane po 50
Tylko pełne opakowanie

Specyfikacje

Durchmesser M6
Verschraubungssystem Andere
Min. Bohrlochtiefe (mm) 50
Länge (m) 37
Gewindeart Metrisch
Durchmesser des Bohrlochs (mm) 10
Anzahl der Unterlegscheiben 0
Befestigungsart Andere
Aussteifung Geteilter Anker
Anzahl der Muttern 0
Vorpositionierter Einbau Ja
Abstandsmontage Nein
mit Bund Nein
Modell der Verankerung Außengewinde
Feuerbeständig Ja
Marke Fischer
Material Rostfreistahl
Oberfläche Elektrolytisch verzinkt
Typ Nr. FHY
Gewicht pro Stück (g) 4.75
Warennummer 7318190090

Opis

The fischer hollow-ceiling anchor FHY is an internal threaded anchor made of zinc-plated steel. The FHY is set into the drill hole by hand via the pre-positioned installation, and then driven in with the hammer until it is surface-flush with the building material. When applying the torque, the cone is pulled into the expansion sleeve. This expands in the cavity and in solid building materials it expands against the drill hole wall. The fischer hollow-ceiling anchor FHY is ideal for fixing pipelines, cable trays, and air lines in pre-stressed concrete hollow ceilings in indoor areas.

Numery artykułów

Numer artykułu 63423.060.001
EAN 4048962469745
UBB 500728057521
UNSPSC 31161619
Artykuł producenta nr 566667

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.