text.skipToContent text.skipToNavigation

Adjusting ring with slotted set screw DIN ≈705A Automatenstahl mit EN 27434 70

Artikelnummer
Durchmesser
Oxxa Eco line Fabory
Material Automatenstahl
Info
  • These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
  • Adjusting rings with d1 70 are provided with one set screw, rings with larger diameter are provided with two set screws.mit EN 27434

Spezifikationen

Durchmesser 70 mm
Oxxa Eco line Fabory
Material Automatenstahl
Info
  • These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
  • Adjusting rings with d1 70 are provided with one set screw, rings with larger diameter are provided with two set screws.mit EN 27434

Maße

b (js14) 20
d1 70
d2 (h13) 100
d3 10
D (mm) 70

Normen

DIN ≈705-A

Artikelnummern

Artikelnummer 37815.700.001
EAN 8715492771650
UBB 950356205746
UNSPSC 31161807

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.