text.skipToContent text.skipToNavigation

Bahco sekáč 425 6


Handle of red beech wood for durability.Safety guard and rounded shoulders for added protection.Precision ground blade for maximum sharpness.Varnished blade for increased rust resistance.Hardened and tempered high quality steel for long lasting performance with 4 mm to 40 mm size range.Fitted with plastic tip protector.Nickel plated ferrule on handle to prevent splitting from striking.Design for use with a wooden mallet or the palm of the hand.Standards: ISO 2729

Objednací číslo S5422.060.001
Celková délka (mm) 140
Šířka dláta (mm) 6
Materiálová rukojeť Dřevo
Značka Bahco
Baleno po 1

Specifikace

Celková délka (mm) 140
Šířka dláta (mm) 6
Materiálová rukojeť Dřevo
Značka Bahco

Popis

Handle of red beech wood for durability.Safety guard and rounded shoulders for added protection.Precision ground blade for maximum sharpness.Varnished blade for increased rust resistance.Hardened and tempered high quality steel for long lasting performance with 4 mm to 40 mm size range.Fitted with plastic tip protector.Nickel plated ferrule on handle to prevent splitting from striking.Design for use with a wooden mallet or the palm of the hand.Standards: ISO 2729

Čísla materiálu

Objednací číslo S5422.060.001
EAN 7311518004590
UBB 400130080536
UNSPSC 27111906
Výrobní číslo položky 425-6
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.