text.skipToContent text.skipToNavigation

fischer threaded rod RG M16 x 190 gvz steel grade 5.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Design With stud end
Length (m) 190
Material Steel
Thread size (metric) 16
Drill hole diameter (mm) 18
Packed per 10
Full Box only

Specifications

Diameter M16
Length 190 mm
Design With stud end
Length (m) 190
Material Steel
Thread size (metric) 16
Drill hole diameter (mm) 18
Effective anchorage depth (mm) 80
With resin capsule No
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. RG M
Weight per piece (g) 289
Info
  • tfix(max.) = Grip range (max.)
  • Concrete C20/25 to C50/65 recommended load for non-cracked concrete.
Commodity code

Dimensions

Concrete 19.8
d-D M16
L (mm) 190
tfix(max.) 35

Article numbers

Article number 63187.160.190
EAN 4006209502594
UBB 950352516104
UNSPSC 31161601
Manufacturer article nr  50259

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.