text.skipToContent text.skipToNavigation

fischer threaded rod RG M12 x 220 gvz steel grade 5.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Design With stud end
Length (m) 220
Material Steel
Thread size (metric) 12
Drill hole diameter (mm) 14
Packed per 10
Full Box only

Specifications

Diameter M12
Length 220 mm
Design With stud end
Length (m) 220
Material Steel
Thread size (metric) 12
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 70
With resin capsule No
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. RG M
Weight per piece (g) 142
Info
  • tfix(max.) = Grip range (max.)
  • Concrete C20/25 to C50/65 recommended load for non-cracked concrete.
Commodity code

Dimensions

Concrete 11.9
d-D M12
L (mm) 220
tfix(max.) 90

Article numbers

Article number 63187.120.220
EAN 4006209502839
UBB 950352516773
UNSPSC 31161601
Manufacturer article nr  50283

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.