text.skipToContent text.skipToNavigation

FISCHER Chemical anchor capsule Glass R M30

Article number
Diameter
Show all diameters
Brand Fischer
Material Glass
Type no. RM
Info
  • Full boxes only.
    • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.

Specifications

Diameter M30
Brand Fischer
Material Glass
Type no. RM
Info
  • Full boxes only.
    • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.

Dimensions

d-D M30
Drill depth (min.) 280
Drill ø 35
L (mm) 260

Article numbers

Article number 63186.300.001
EAN 4006209502761
UBB 950352515783
UNSPSC 31161601
Manufacturer article nr  050276

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.