text.skipToContent text.skipToNavigation

fischer Hammerfix N 6 x 60/30 S with countersunk head gvz carton


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Assorted
Material Plastic
Surface treatment Zinc plated
Type no. N-Z
Packed per 50
Full Box only

Specifications

Diameter 6 mm
Length 60 mm
Brand Fischer
Color Assorted
Material Plastic
Surface treatment Zinc plated
Type no. N-Z
Weight per piece (g) 6.25
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 4.
  • With pre-assembledsteel zinc plated or stainless steel A2 nail with Pozidriv (Z) cross recessed head.
Commodity code

Dimensions

Brick Mz12 0.18
Cellular concrete ≥ PB2, PP2 (G2) 0.04
Cellular concrete ≥ PB4, PP4 (G4) 0.65
Concrete C20/25 0.2
D (mm) 6
Drill depth (min.) 75
Drill ø 6
Grip range (max.) 30
L (mm) 60
Staples & Nail dimension 4
Pumice grit V4 0.12
Sandlime brick KS12 0.17
Type N6X60Z

Article numbers

Article number 63611.060.060
EAN 4006209503553
UBB 950372039327
UNSPSC 31162103
Manufacturer article nr  050355

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.