text.skipToContent text.skipToNavigation

fischer Frame fixing SXR 8 x 120 T with safety screw gvz


Article number
Diameter
Show all diameters
Length
Show all lengths
Colour Grey
Design Universal anchor plug
With screw Yes
Length (m) 120
Material Plastic
Packed per 50
Full Box only

Specifications

Diameter 8 mm
Length 120 mm
Colour Grey
Design Universal anchor plug
With screw Yes
Length (m) 120
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 130
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Color Grey
Material Plastic
Type no. SXR-T
Weight per piece (g) 15.1
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Recommended drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications.
  • Allowable load includes the safety factor 1,4.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code

Dimensions

Brick ≥ Mz12 0.57
Concrete ≥ C12/15 1.2
D (mm) 8
Drill ø 8
hef 50
Hollow sandlime brick KSL12 0.57
L (mm) 120
Min. td 130
Sandlime brick ≥ KS12 0.71
Socket 30
tfix 70
Ventilation stone Hlz12 0.17

Article numbers

Article number 63192.080.120
EAN 4048962016307
UBB 500570990746
UNSPSC 31162400
Manufacturer article nr  503002

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.