text.skipToContent text.skipToNavigation
In intervalul 6 - 7.01 sunt Sarbatori Nationale in Romania. Astfel, comenzile din 05.01 si 8.01 vor fi livrate incepand cu 13.01.2026.

Wera Screwdriver 3367 TX TX 20 x 100


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Cod Articol 81929.000.020
Izolat Nu
Lungime totală (mm) 198
Dimensiune (TX) 20
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 100
Ambalat la 1

Specificații

Izolat Nu
Lungime totală (mm) 198
Dimensiune (TX) 20
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 100
Cu orificiu de găurire Nu
Design de prindere 2-componente
Diametrul lamei (mm) 4.5
Testat VDE Nu
Marcă Wera

Descriere

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numerele articolelor

Cod Articol 81929.000.020
EAN 4013288107510
UBB 500511587023
UNSPSC 27111701
Nr. articol producător 05032054001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.