text.skipToContent text.skipToNavigation

Wera Screwdriver 3367 TX TX 10 x 80


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Cod Articol 81929.000.010
Izolat Nu
Lungime totală (mm) 161
Dimensiune (TX) 10
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 80
Ambalat la 1

Specificații

Izolat Nu
Lungime totală (mm) 161
Dimensiune (TX) 10
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 80
Cu orificiu de găurire Nu
Design de prindere 2-componente
Diametrul lamei (mm) 4
Testat VDE Nu
Marcă Wera

Descriere

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numerele articolelor

Cod Articol 81929.000.010
EAN 4013288107497
UBB 500511586868
UNSPSC 27111701
Nr. articol producător 05032052001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.