text.skipToContent text.skipToNavigation
Din cauza sarbatorilor legale din 1 si 8 mai, comenzile plasate in 30.04, 01.05, 07.05 si 08.05 vor fi livrate in 05.05, 06.05, 12.05, respectiv 13.05

Wera 454/7 HF Set 1 screwdriver set T-handle screwdrivers Hex-Plus with holding function, 7 pieces


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Cod Articol 8T652629
Marcă Wera
Greutate pe bucată (g) 180
Codul mărfurilor
Ambalat la 1

Specificații

Marcă Wera
Greutate pe bucată (g) 180
Codul mărfurilor

Descriere

T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Numerele articolelor

Cod Articol 8T652629
EAN 4013288214829
UBB 500711197839
UNSPSC 27110000
Nr. articol producător 05023450001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.