text.skipToContent text.skipToNavigation
In perioada sarbatorilor de Paste (Catolic si Ortodox), termenul de livrare pentru comenzile dumneavoastra va fi extins cu 2–3 zile.

Bahco Screwdriver Ergo 8 8160 8,0 x 270


Screwdriver developed according to the scientific ERGO™ process.With hexagon bolster for slotted head screws.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.Flat face to prevent rolling away.Size 8.0, 10, 12, 14 mm, in double shape handle for use with both hands for maximum torque power.Integrated hanging hole.Hexagon profile blade and bolster for wrench-assisted turning.High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool.Standards: ISO 2380 and DIN 5264

Cod Articol
Lungime totală (mm)
Arată tot lungimi
Izolat Da
Lungimea lamei (mm) 125
Lățimea lamei (mm) 8
Mâner de material Alte
Ambalat la 1

Specificații

Lungime totală (mm) 270
Izolat Da
Lungimea lamei (mm) 125
Lățimea lamei (mm) 8
Mâner de material Alte
Tipul de arbore Hexagon
Design de prindere Alte
Acționare pătrată/acționare hexagonală Hexagon
Acționare pătrată/acționare hexagonală pe întreaga lamă Da
Lamă bombată Nu
Material lamă Oţel crom-vanadiu
Lamă de protecție a suprafeței Cromat
Marcă Bahco
Greutate pe bucată (g) 170
Codul mărfurilor
Model ERGO
Type Slotted Screwdriver

Descriere

Screwdriver developed according to the scientific ERGO™ process.With hexagon bolster for slotted head screws.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.Flat face to prevent rolling away.Size 8.0, 10, 12, 14 mm, in double shape handle for use with both hands for maximum torque power.Integrated hanging hole.Hexagon profile blade and bolster for wrench-assisted turning.High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool.Standards: ISO 2380 and DIN 5264

Numerele articolelor

Cod Articol K0110.080.270
EAN 7314150010745
UBB 203125051326
UNSPSC 27111701
Nr. articol producător BE-8160

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.