text.skipToContent text.skipToNavigation

Bahco Diamond Precision Files Integrated handle


Used for heavy-duty purposes where conventional files are ineffective.Suitable for materials such as hard metals, hard plastics, graphite, epoxy, etc..Four different shapes, similar to conventional precision files.5-600 Flat, surfaces and edges parallel.5-610 Half-round, surfaces parallel, tapered point.5-630 Round, tapered point.5-670 Three square, tapered point.Shaped section of the file (approx. 110 mm) is covered with diamond grit (D126).Integrated handle for easy use.Single packed in plastic pouches

Cod Articol 8P212062
Marcă Bahco
Greutate pe bucată (g) 54
Codul mărfurilor
Ambalat la 1

Specificații

Marcă Bahco
Greutate pe bucată (g) 54
Codul mărfurilor

Descriere

Used for heavy-duty purposes where conventional files are ineffective.Suitable for materials such as hard metals, hard plastics, graphite, epoxy, etc..Four different shapes, similar to conventional precision files.5-600 Flat, surfaces and edges parallel.5-610 Half-round, surfaces parallel, tapered point.5-630 Round, tapered point.5-670 Three square, tapered point.Shaped section of the file (approx. 110 mm) is covered with diamond grit (D126).Integrated handle for easy use.Single packed in plastic pouches

Numerele articolelor

Cod Articol 8P212062
EAN 7311518189358
UBB 500659097447
UNSPSC 27110000
Nr. articol producător 5-610-21-D-1P
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.