text.skipToContent text.skipToNavigation

Zeskanttapbout DIN 933 RVS LUBRINOX A4


LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® Prevents galling of internal and external screw threads Ready for use, no need to apply grease manually Saves on average 25 seconds of installation time per bolt or screw Food-grade compliant, safe to use in the Food industry High quality, clean Stainless-Steel appearance Works well with thread locking such as Loctite® Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Artikelnummer
Diameter
Toon alle diameters
Lengte
Toon alle lengtes
Merken Lubrinox
Klasse 70
Aandraaivoorziening Zeskant
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter M4
Lengte 35 mm
Merken Lubrinox
Klasse 70
Aandraaivoorziening Zeskant
Kopsoort Zeskantkop
Materiaalsoort Roestvaststaal
Materiaalsoort Technisch A4
Draadrichting Rechts
Draadsoort Metrische schroefdraad
Gewicht per stuk (g) 3.6
Info
  • Afmetingen met een diameter > M20 en afmetingen waarvan de lengte > 8xd is, zijn minimaal sterkteklasse 50.
HS- en goederencode

Afmetingen

k 2.8
P 0.7
s 7

Omschrijving

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • Food-grade compliant, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Normeringen

NF E25-114
ASME B18.2.3.1M
DIN 933
NEN 1568
ISO 4017

Artikelnummers

Artikelnummer 55013.040.035
EAN 8712423125629
UBB 500728538447
UNSPSC 31161619

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.