text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Plain Gr.5 3/8-24X2.1/2


Artikelnummer
Diameter
Length
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Verpakt per 25
Alleen volledige verpakkingen

Specificaties

Diameter 3/8 Inch
Length 2.1/2 Inch
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 24
Info
  • ft = s plným závitem
Commodity code 7318158880

Afmetingen

F 0.5625
H 0.234375
LT (min.): L6 Inch 1.25
LT (min.): L≤6 Inch 1

Normeringen

BS ≈1768
ASME B18.2.1

Artikelnummers

Artikelnummer U01060.037.0250
EAN 8717077336568
UBB 500620699636
UNSPSC 31161620

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.