text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 30° Stainless steel A2 3X6MM


Article number
Diameter
Length
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter 3 mm
Length 6 mm
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics
Commodity code 7318149190

Dimensions

D (mm) 3
dk (max.) 5.6
k (max.) 2.1
L (mm) 6
No. Torx® 10
Socket 10

Article numbers

Article number 51803.030.006
EAN 8712423022997
UBB 500656805198
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.