text.skipToContent text.skipToNavigation

Wera Tool-Check 1, 38-delig


1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 1x 870/1 Adaptor: 1/4" x 25 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 5x 855/1 TH bits: PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 1x 800/1 TZ bits: 1 x 5.5 x 25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm 7x 8790 HMA Zyklop 1/4" socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm 38-piece set. Very compact tool set for manual and machine use. The green locking elements of the Tool-Check secure the tools during transport. Includes one 1/4" bit ratchet in drop-forged solid steel design. Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working. Easy clockwise/counterclockwise switching. Ergonomically shaped ratchet head and lever. 1/4" sockets can also be used with the Wera 870/1 adapter (1/4" external hexagon to 1/4" external square head) included in the set. 7 Zyklop sockets (1/4", for manual and machine-operated tools); with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Made of matte chrome-plated chrome-vanadium. 28 tough bits (Phillips and Pozidriv, TORX®, TORX® BO, slotted and hexagonal socket) for universal use. In the very compact, functional Tool-Check.

Artikelnummer 3C133776
Verpakking Kunststof box
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 6
Aantal bits PZ (kruiskop) 5
Aantal bits Torx 6
Verpakt per 1

Specificaties

Verpakking Kunststof box
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 6
Aantal bits PZ (kruiskop) 5
Aantal bits Torx 6
Aantal bits sleuf 1
Aantal bits totaal 28
Met magneethouder Ja
Aantal bits binnenzeskant 5
Aantal bits TriWing 0
Aantal bits tweegats 0
Met bitratel Ja
Aantal bits binnenvierkant 0
Met handgreep Nee
Merken Wera
Gewicht per stuk (g) 497
HS- en goederencode

Omschrijving

  • 1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 1x 870/1 Adaptor: 1/4" x 25 mm
  • 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm
  • 5x 855/1 TH bits: PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm
  • 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm
  • 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm
  • 1x 800/1 TZ bits: 1 x 5.5 x 25 mm
  • 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm
  • 7x 8790 HMA Zyklop 1/4" socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm

38-piece set. Very compact tool set for manual and machine use. The green locking elements of the Tool-Check secure the tools during transport. Includes one 1/4" bit ratchet in drop-forged solid steel design. Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working. Easy clockwise/counterclockwise switching. Ergonomically shaped ratchet head and lever. 1/4" sockets can also be used with the Wera 870/1 adapter (1/4" external hexagon to 1/4" external square head) included in the set. 7 Zyklop sockets (1/4", for manual and machine-operated tools); with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Made of matte chrome-plated chrome-vanadium. 28 tough bits (Phillips and Pozidriv, TORX®, TORX® BO, slotted and hexagonal socket) for universal use. In the very compact, functional Tool-Check.

Artikelnummers

Artikelnummer 3C133776
EAN 4013288234889
UBB 500731015573
UNSPSC 27110000
Fabrikant artikelnummer 05049050001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.