text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 70 Universal, 32-delig


1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4" x 119 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 9x 851/1 TZ bits: 3x PH 1x25 mm, 3x PH 2x25 mm, 3x PH 3x25 mm 9x 855/1 TZ bits: 3x PZ 1x25 mm, 3x PZ 2x25 mm, 3x PZ 3x25 mm 6x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 3x 840/1 Z bits: 4x25 mm, 5x25 mm, 6x25 mm 3x 800/1 TZ bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm 1x 9478 Kraftform Kompakt 70/71 Textile box, empty: 160 x 95 x 65 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm 32-piece set with 816 R Kraftform bitholding screwdriver with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working. Rapidaptor universal holder with strong permanent magnet, which even holds big and heavy screws. Throw in the 30 bits and the user is equipped for almost every application. In a robust textile box; compatible with Wera 2go.

Artikelnummer 3O588873
Verpakking Doos
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 9
Aantal bits PZ (kruiskop) 9
Aantal bits Torx 6
Verpakt per 1

Specificaties

Verpakking Doos
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 9
Aantal bits PZ (kruiskop) 9
Aantal bits Torx 6
Aantal bits sleuf 3
Aantal bits totaal 30
Met magneethouder Ja
Aantal bits binnenzeskant 3
Aantal bits TriWing 0
Aantal bits tweegats 0
Met bitratel Nee
Aantal bits binnenvierkant 0
Met handgreep Ja
Merken Wera
Gewicht per stuk (g) 408
HS- en goederencode

Omschrijving

  • 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4" x 119 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 9x 851/1 TZ bits: 3x PH 1x25 mm, 3x PH 2x25 mm, 3x PH 3x25 mm
  • 9x 855/1 TZ bits: 3x PZ 1x25 mm, 3x PZ 2x25 mm, 3x PZ 3x25 mm
  • 6x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm
  • 3x 840/1 Z bits: 4x25 mm, 5x25 mm, 6x25 mm
  • 3x 800/1 TZ bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm
  • 1x 9478 Kraftform Kompakt 70/71 Textile box, empty: 160 x 95 x 65 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

32-piece set with 816 R Kraftform bitholding screwdriver with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working. Rapidaptor universal holder with strong permanent magnet, which even holds big and heavy screws. Throw in the 30 bits and the user is equipped for almost every application. In a robust textile box; compatible with Wera 2go.

Artikelnummers

Artikelnummer 3O588873
EAN 4013288228345
UBB 500731017306
UNSPSC 27110000
Fabrikant artikelnummer 05057113001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.