text.skipToContent text.skipToNavigation

Wera Bit-Check 7 Universal 4, 7-delig


1x 893/4/1 K Universal Bit Holder: 1/4" x 50 mm 1x 851/1 Z bits: PH 2 x 25 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet for the take-up of bits with ¼" hexagon head drive. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Artikelnummer 4O349417
Verpakking Kunststof box
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 1
Aantal bits PZ (kruiskop) 2
Aantal bits Torx 3
Verpakt per 1

Specificaties

Verpakking Kunststof box
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 1
Aantal bits PZ (kruiskop) 2
Aantal bits Torx 3
Aantal bits sleuf 0
Aantal bits totaal 7
Met magneethouder Ja
Aantal bits binnenzeskant 0
Aantal bits TriWing 0
Aantal bits tweegats 0
Met bitratel Nee
Aantal bits binnenvierkant 0
Met handgreep Nee
Merken Wera
Gewicht per stuk (g) 1479.2
HS- en goederencode
Model BIT-CHECK
Type Bit Set

Omschrijving

  • 1x 893/4/1 K Universal Bit Holder: 1/4" x 50 mm
  • 1x 851/1 Z bits: PH 2 x 25 mm
  • 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm
  • 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet for the take-up of bits with ¼" hexagon head drive. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Artikelnummers

Artikelnummer 4O349417
EAN 4013288179265
UBB 500686597427
UNSPSC 27110000
Fabrikant artikelnummer 05135810001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.