text.skipToContent text.skipToNavigation

Wera Bit-Check 12 BiTorsion 1, 12-delig


1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 3x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm 3x 855/1 BTZ bits: PZ 1x25 mm, 2x PZ 2x25 mm 5x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm Tough-absorbing bits for universal use. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Offer the best possible service life with the appropriate holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Artikelnummer 8M270479
Verpakking Kunststof box
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 3
Aantal bits PZ (kruiskop) 3
Aantal bits Torx 5
Verpakt per 1

Specificaties

Verpakking Kunststof box
Geïsoleerd 1000 V Nee
Aantal bits PH (kruiskop) 3
Aantal bits PZ (kruiskop) 3
Aantal bits Torx 5
Aantal bits sleuf 0
Aantal bits totaal 11
Met magneethouder Ja
Aantal bits binnenzeskant 0
Aantal bits TriWing 0
Aantal bits tweegats 0
Met bitratel Nee
Aantal bits binnenvierkant 0
Met handgreep Nee
Merken Wera
Gewicht per stuk (g) 105
HS- en goederencode
Model BIT-CHECK
Type Bit Set

Omschrijving

  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 3x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm
  • 3x 855/1 BTZ bits: PZ 1x25 mm, 2x PZ 2x25 mm
  • 5x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

Tough-absorbing bits for universal use. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Offer the best possible service life with the appropriate holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Artikelnummers

Artikelnummer 8M270479
EAN 4013288179869
UBB 500643333676
UNSPSC 31161507
Fabrikant artikelnummer 05057420001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.