text.skipToContent text.skipToNavigation

Wera Bicycle Set 7, 27-delig


1x 8000 B Zyklop Speed Ratchet with 3/8" drive: 3/8" x 199 mm 9x 8790 HMB Zyklop socket with 3/8" drive: 6x29 mm, 7x29 mm, 8x29 mm, 9x29 mm, 10x29 mm, 11x29 mm, 12x29 mm, 13x29 mm, 14x29 mm 1x 8790 HMB Deep 3/8" socket: 15 x 64 mm 2x 8740 B Zyklop Bit socket with 3/8" drive, with extra slim profile area: 8x100 mm, 10x100 mm 1x 8794 B Zyklop wobble extension, 3/8": 3/8" x 76 mm 1x 8784 B1 Zyklop bit adaptor, 3/8": 1/4" x 3/8" x 44 mm 1x 8794 SB Zyklop extension with free-turning sleeve, short, 3/8": 3/8" x 125 mm 1x 781 B 3/8" Connection parts: 781 B/C x 1/2 x 36 mm x 3/8" 4x 840/4 Z bits: 3x50 mm, 4x50 mm, 5x50 mm, 6x50 mm 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm 27-piece 3/8" ratchet set for typical bicycle operations with extensive accessories: 1 Zyklop Speed ratchet with 3/8" drive, 10 Zyklop sockets, 2 Zyklop bit sockets with 30 mm and extra slim profile area for better accessibility in tight workspaces. With Take it easy tool finder: Colour coding by size. 1 Zyklop extension (short) with fast-rotating sleeve, 1 "Wobble" extension, 1 bit adapter, 1 connection part 3/8" external square head to 1/2" external square head, 10 bits, tough, for universal use. Incredibly compact set arrangement for many tools in a tight space thanks to the highly robust and durable textile box. Can be placed in an upright position for clearly arranged storage in the workshop shelf. Additional surface protection due to textile outer material. Low weight and small size for better mobility.

Artikelnummer 4M692705
Verpakking Zak
W+S-monteurset Nee
E-monteurset Nee
Aantal geleideboren 0
Aantal vorksleutels 0
Verpakt per 1

Specificaties

Verpakking Zak
W+S-monteurset Nee
E-monteurset Nee
Aantal geleideboren 0
Aantal vorksleutels 0
Aantal houtboren 0
Aantal HSS-spiraalboren 0
Aantal kabelsnijders 0
Aantal coax-gereedschappen 0
Aantal kruisschroevendraaiers PH 0
Aantal kruisschroevendraaiers PZ 0
Aantal gatenzagen 0
Aantal afwerkgereedschapen glasvezelkabel 0
Aantal randverzinkers 0
Aantal ringsleutels 0
Aantal sleufschroevendraaiers 0
Aantal dopinzetstukken 12
Aantal dopsleutels 12
Aantal steeksleutels 0
Aantal steenboren 0
Aantal trappenboren 0
Aantal Torx-schroevendraaiers 0
Totaal aantal gereedschappen 27
Aantal vijlen 0
Aantal meetgereedschappen 0
Aantal tangen 0
Aantal ringsteeksleutels 0
Aantal binnenzeskantsleutels 0
Aantal schroefsleutels 0
Aantal bitinzetstukken 10
Aantal testgereedschappen 0
Aantal ratels 1
Aantal wringstaven 0
Aantal beitels en drevels 0
Aantal hamers 0
Aantal multifunctionele gereedschappen 0
Aantal zagen 0
Merken Wera
Gewicht per stuk (g) 1852
HS- en goederencode

Omschrijving

  • 1x 8000 B Zyklop Speed Ratchet with 3/8" drive: 3/8" x 199 mm
  • 9x 8790 HMB Zyklop socket with 3/8" drive: 6x29 mm, 7x29 mm, 8x29 mm, 9x29 mm, 10x29 mm, 11x29 mm, 12x29 mm, 13x29 mm, 14x29 mm
  • 1x 8790 HMB Deep 3/8" socket: 15 x 64 mm
  • 2x 8740 B Zyklop Bit socket with 3/8" drive, with extra slim profile area: 8x100 mm, 10x100 mm
  • 1x 8794 B Zyklop wobble extension, 3/8": 3/8" x 76 mm
  • 1x 8784 B1 Zyklop bit adaptor, 3/8": 1/4" x 3/8" x 44 mm
  • 1x 8794 SB Zyklop extension with free-turning sleeve, short, 3/8": 3/8" x 125 mm
  • 1x 781 B 3/8" Connection parts: 781 B/C x 1/2 x 36 mm x 3/8"
  • 4x 840/4 Z bits: 3x50 mm, 4x50 mm, 5x50 mm, 6x50 mm
  • 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm

27-piece 3/8" ratchet set for typical bicycle operations with extensive accessories:
1 Zyklop Speed ratchet with 3/8" drive, 10 Zyklop sockets, 2 Zyklop bit sockets with 30 mm and extra slim profile area for better accessibility in tight workspaces. With Take it easy tool finder: Colour coding by size. 1 Zyklop extension (short) with fast-rotating sleeve, 1 "Wobble" extension, 1 bit adapter, 1 connection part 3/8" external square head to 1/2" external square head, 10 bits, tough, for universal use. Incredibly compact set arrangement for many tools in a tight space thanks to the highly robust and durable textile box. Can be placed in an upright position for clearly arranged storage in the workshop shelf. Additional surface protection due to textile outer material. Low weight and small size for better mobility.

Artikelnummers

Artikelnummer 4M692705
EAN 4013288220608
UBB 500731023163
UNSPSC 27110000
Fabrikant artikelnummer 05004175001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.