text.skipToContent text.skipToNavigation

Wera Bicycle Set 12, 12-delig


11x 6003 Joker Combination wrench: 6x105 mm, 7x110 mm, 8x115 mm, 9x120 mm, 10x125 mm, 11x135 mm, 12x148 mm, 13x160 mm, 14x167 mm, 16x182 mm, 17x190 mm 1x 6003 Joker Pedal Combination wrench: 15 x 174 mm 12-piece Joker 6003 spanner set; size 15 in an extra-slim design. As the working space is very narrow when working on your bike, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder Take it easy: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook-and-loop fastener system on the back.

Artikelnummer 2Y990803
Merken Wera
Gewicht per stuk (g) 946
HS- en goederencode
Verpakt per 1

Specificaties

Merken Wera
Gewicht per stuk (g) 946
HS- en goederencode

Omschrijving

  • 11x 6003 Joker Combination wrench: 6x105 mm, 7x110 mm, 8x115 mm, 9x120 mm, 10x125 mm, 11x135 mm, 12x148 mm, 13x160 mm, 14x167 mm, 16x182 mm, 17x190 mm
  • 1x 6003 Joker Pedal Combination wrench: 15 x 174 mm

12-piece Joker 6003 spanner set; size 15 in an extra-slim design. As the working space is very narrow when working on your bike, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder Take it easy: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook-and-loop fastener system on the back.

Artikelnummers

Artikelnummer 2Y990803
EAN 4013288220721
UBB 500731015086
UNSPSC 27110000
Fabrikant artikelnummer 05004181001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.