text.skipToContent text.skipToNavigation

Wera Bicycle Set 10, 5-delig


4x 6003 Joker Combination wrench: 8x115 mm, 9x120 mm, 10x125 mm, 13x160 mm 1x 6003 Joker Pedal Combination wrench: 15 x 174 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm 5-piece Joker 6003 spanner set; size 15 in an extra-slim design. As the working space is very narrow when working on your bike, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder Take it easy: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook-and-loop fastener system on the back.

Artikelnummer 5Q629468
Merken Wera
Gewicht per stuk (g) 392
HS- en goederencode
Verpakt per 1

Specificaties

Merken Wera
Gewicht per stuk (g) 392
HS- en goederencode

Omschrijving

  • 4x 6003 Joker Combination wrench: 8x115 mm, 9x120 mm, 10x125 mm, 13x160 mm
  • 1x 6003 Joker Pedal Combination wrench: 15 x 174 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

5-piece Joker 6003 spanner set; size 15 in an extra-slim design. As the working space is very narrow when working on your bike, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder Take it easy: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook-and-loop fastener system on the back.

Artikelnummers

Artikelnummer 5Q629468
EAN 4013288220653
UBB 500731028295
UNSPSC 27110000
Fabrikant artikelnummer 05004178001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.