text.skipToContent text.skipToNavigation

Wera 950/9 Hex-Plus Imperial 1 Stiftsleutelset, inch, BlackLaser, 9-delig


High quality L-key set for imperial hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Artikelnummer 6S489551
Uitvoering Overig
Groottes (mm) 2 - 9.5
Aantal sleutels 9
Met kogelkop Ja
Merken Wera
Verpakt per 1

Specificaties

Uitvoering Overig
Groottes (mm) 2 - 9.5
Aantal sleutels 9
Met kogelkop Ja
Merken Wera
HS- en goederencode
Model 950/9

Omschrijving

High quality L-key set for imperial hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Artikelnummers

Artikelnummer 6S489551
EAN 4013288111975
UBB 500643573255
UNSPSC 27111710
Fabrikant artikelnummer 05022171001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.