text.skipToContent text.skipToNavigation

Wera 950/7 Hex-Plus 1 Stiftsleutelset, metrisch, verchroomd, 7-delig


High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Artikelnummer 5D327461
Uitvoering Overig
Uitvoeringsvorm handgreep Haaks
Groottes (mm) 1.5 - 6
Aantal sleutels 7
Met kogelkop Ja
Verpakt per 1

Specificaties

Uitvoering Overig
Uitvoeringsvorm handgreep Haaks
Groottes (mm) 1.5 - 6
Aantal sleutels 7
Met kogelkop Ja
Merken Wera
HS- en goederencode
Model 950/7
Type Ball End Hex L-Key Set

Omschrijving

High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Artikelnummers

Artikelnummer 5D327461
EAN 4013288111883
UBB 500643572422
UNSPSC 27111710
Fabrikant artikelnummer 05022181001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.