text.skipToContent text.skipToNavigation

Wera 867/4 IP TORX PLUS® Bits, 20 IP x 70 mm


High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Artikelnummer 8J311874
Grootte bit (mm)
Aandraaivoorziening Torx
Totale lengte (mm) 70
Grootte (TX) 20
Geïsoleerd 1000 V Nee
Verpakt per 1

Specificaties

Grootte bit (mm) 20
Aandraaivoorziening Torx
Totale lengte (mm) 70
Grootte (TX) 20
Geïsoleerd 1000 V Nee
Bleddikte (mm) 4.5
Geschikt voor inzet met slag Nee
Aansluitmaat 1/4 inch
Kogelborging Nee
Met gat Nee
Tweezijdig Nee
Merken Wera
Gewicht per stuk (g) 10.8
HS- en goederencode
Model 867/4 Z TORX PLUS

Omschrijving

High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Artikelnummers

Artikelnummer 8J311874
EAN 4013288037305
UBB 500643453870
UNSPSC 31161507
Fabrikant artikelnummer 05134688001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.