text.skipToContent text.skipToNavigation

Wera 855/1 TH Bits Pozidriv, PZ 2 x 25 mm


Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Artikelnummer 8W759537
Merken Wera
Gewicht per stuk (g) 4.32
HS- en goederencode
Model 855/1 TH
Type Pozidriv Screwdriver Bit
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Merken Wera
Gewicht per stuk (g) 4.32
HS- en goederencode
Model 855/1 TH
Type Pozidriv Screwdriver Bit

Omschrijving

Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Artikelnummers

Artikelnummer 8W759537
EAN 4013288014757
UBB 500643403883
UNSPSC 31161507
Fabrikant artikelnummer 05056915001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.