text.skipToContent text.skipToNavigation

Wera 350 PH Phillips Schroevendraaier, PH 2 x 100 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface bites into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artikelnummer
Klinglengte (mm)
Toon alle
Uitvoering Recht
Aandraaivoorziening Phillips
Geïsoleerd Nee
Grootte 2
Verpakt per 1

Specificaties

Klinglengte (mm) 100
Uitvoering Recht
Aandraaivoorziening Phillips
Geïsoleerd Nee
Grootte 2
Gewicht 85.4
Totale lengte (mm) 205
Anti-magnetisch Nee
Geïsoleerd 1000 V Nee
Kleminrichting Nee
Precisie-uitvoering Ja
Uitvoering vonkarm Nee
Materiaal greep Overig
Uitvoering schacht Rond
Greepuitvoering 2-componenten
Klingdiameter (mm) 6
Aandrijfvierkant/-zeskant Zeskant
Aandrijfvierkant/-zeskant over de gehele kling Nee
Materiaal kling Overig
Kap draaibaar Nee
Oppervlaktebescherming kling Overig
Doorlopende kling Nee
Met afrolbeveiliging Ja
Met slagkap Nee
VDE getest Nee
Merken Wera
Gewicht per stuk (g) 88
HS- en goederencode
Model 350
Type Phillips Screwdriver

Omschrijving

Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface bites into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artikelnummers

Artikelnummer 81894.002.100
EAN 4013288003638
UBB 425124514612
UNSPSC 27111701
Fabrikant artikelnummer 05008720001

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.