text.skipToContent text.skipToNavigation

Wera 3165 i PZ VDE Pozidriv Schroevendraaier, RVS, PZ 1 x 80 mm


High quality Kraftform Plus VDE screwdriver out of stainless steel by Wera. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The individual testing of the Kraftform Stainless VDE screwdrivers at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts. Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C. Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numero articolo 9S517715
Klinglengte (mm)
Uitvoering Rechts
Aandraaivoorziening Pozidriv PZ
Geïsoleerd Ja
Grootte 1
Confezionato per 1

Specifiche

Klinglengte (mm) 80
Uitvoering Rechts
Aandraaivoorziening Pozidriv PZ
Geïsoleerd Ja
Grootte 1
Totale lengte (mm) 178
Anti-magnetisch Nee
Geïsoleerd 1000 V Ja
Kleminrichting Nee
Precisie-uitvoering Ja
Uitvoering vonkarm Nee
Materiaal greep Overig
Greepuitvoering 2-componenten
Aandrijfvierkant/-zeskant over de gehele kling Nee
Materiaal kling Overig
Oppervlaktebescherming kling Overig
Met afrolbeveiliging Ja
VDE getest Ja
Merken Wera
HS- en goederencode 82054000
Model 3165 i

Descrizione

High quality Kraftform Plus VDE screwdriver out of stainless steel by Wera. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The individual testing of the Kraftform Stainless VDE screwdrivers at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts. Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C. Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numeri di articolo

Numero articolo 9S517715
EAN 4013288183941
UBB 500643574246
UNSPSC 27111701
Nr articolo produttore  05022740001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.